POTTED 3PH 6KVA

Item #: 0166890

Cat #: P006QKKF

UPC: 803423050689

Company wide:
0 in stock
HPS P006QKKF POTTED 3PH 6KVA

Overview

HPS P006QKKF POTTED 3PH 6KVA
Also known as: 803423050689, P006QKKF, HMDP006QKKF

Specifications

Volt Amps: 6kVA
Type: Dry Type Transformer
Wattage: 6
Secondary Voltage: 277/480Y
Primary Voltage: 480/600
Volt Amps: 6kVA
Wattage: 6
Primary Voltage: 480/600
Type: Dry Type Transformer
Secondary Voltage: 277/480Y