Cable Tie, SG Series, 4.2L (106mm), Mini

Item #: 0166880

Cat #: SG100M-C0

UPC: 074983784271

$ 0.25 EA
Company wide:
0 in stock
Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with weather-resistant Nylon 6.6 material, it's ideal for i

Overview

Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with weather-resistant Nylon 6.6 material, it's ideal for i
Also known as: 074983784271, SG100M-C0, PDTSG100MC0

Specifications

Color: Black
Material: Nylon
Length: 4.200 in
Color: Black
Length: 4.200 in
Material: Nylon