Jic Aluminum Panel, For Enclosure, 12x10

Item #: 0166842

Cat #: AW1210AP

UPC: 782051703702

$ 101.67 EA
Company wide:
0 in stock
Documents & Guides
Jic Alum Panel, For Enclosure 12x10

Overview

Jic Alum Panel, For Enclosure 12x10
Also known as: 782051703702, AW1210AP, CIRAW1210AP

Specifications

Height: 12 in
Width: 10 in
Material: Aluminum
Height: 12 in
Material: Aluminum
Width: 10 in