NEMA PANEL, FOR ENCLOSURE, 16X16

Item #: 0166825

Cat #: AW1616P

UPC: 782051703863

$ 143.70 EA
Company wide:
0 in stock
Documents & Guides
NEMA PANEL, FOR ENCLOSURE, 16X16

Overview

NEMA PANEL, FOR ENCLOSURE, 16X16
Also known as: 782051703863, AW1616P, CIRAW1616P

Specifications

Height: 16 in
IP/NEMA Rating: NEMA 1
Color: White
Width: 16 in
Material: Steel
Height: 16 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 16 in