JIC PANEL, FOR ENCLOSURE, 10X10

Item #: 0166821

Cat #: AW1010P

UPC: 782051793505

$ 40.75 EA
Company wide:
0 in stock
Documents & Guides
JIC PANEL, FOR ENCLOSURE, 10X10

Overview

JIC PANEL, FOR ENCLOSURE, 10X10
Also known as: 782051793505, AW1010P, CIRAW1010P

Specifications

Width: 10 in
Color: White
Material: Steel
Height: 10 in
Width: 10 in
Material: Steel
Color: White
Height: 10 in