NEMA PANEL, FOR ENCLOSURE, 60X36

Item #: 0166819

Cat #: AW6036P

UPC: 782051794755

$ 1108.95 EA
Company wide:
0 in stock
Documents & Guides
NEMA PANEL, FOR ENCLOSURE, 60X36

Overview

NEMA PANEL, FOR ENCLOSURE, 60X36
Also known as: 782051794755, AW6036P, CIRAW6036P

Specifications

Height: 60 in
Color: White
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Height: 60 in
Width: 36 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Color: White
Material: Steel