NEMA PANEL ONLY

Item #: 0166812

Cat #: AW3020P

UPC: 782051794205

$ 320.75 EA
Company wide:
0 in stock
Documents & Guides
NEMA PANEL ONLY

Overview

NEMA PANEL ONLY
Also known as: 782051794205, AW3020P, CIRAW3020P

Specifications

Height: 30 in
Width: 20 in
Color: White
Material: Steel
Height: 30 in
Color: White
Width: 20 in
Material: Steel