PANEL, WHT STL FOR ENCLOSURE, 8X8

Item #: 0166804

Cat #: N88P

UPC: 782051377231

$ 18.64 EA
Company wide:
0 in stock
Documents & Guides
PANEL, WHT STL FOR ENCLOSURE, 8X8

Overview

PANEL, WHT STL FOR ENCLOSURE, 8X8
Also known as: 782051377231, N88P, CIRN88P

Specifications

Width: 8 in
Color: White
Material: Steel
Height: 8 in
Width: 8 in
Material: Steel
Color: White
Height: 8 in