PANEL, WHT STL FOR ENCLOSURE, 12X12

Item #: 0166800

Cat #: N1212P

UPC: 782051376982

$ 35.18 EA
Company wide:
0 in stock
Documents & Guides
PANEL, WHT STL FOR ENCLOSURE, 12X12

Overview

PANEL, WHT STL FOR ENCLOSURE, 12X12
Also known as: 782051376982, N1212P, CIRN1212P, Back plate

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: White
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: White