PLUG 3P 4W 60A 600VAC PW INT

Item #: 0166788

Cat #: 26415

UPC: 785007264159

Company wide:
0 in stock
Documents & Guides
Plug 3pole 4wire 60amp 600volt Ac Power Interrupting

Overview

Plug 3pole 4wire 60amp 600volt Ac Power Interrupting
Also known as: 785007264159, 26415, PAS26415

Specifications

No Specifications Available