PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 16X16

Item #: 0166783

Cat #: N1616P

UPC: 782051377019

$ 110.36 EA
Company wide:
0 in stock
Documents & Guides
PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 16X16

Overview

PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 16X16
Also known as: 782051377019, N1616P, CIRN1616P

Specifications

Height: 16 in
Color: White
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 16 in
Width: 16 in
IP/NEMA Rating: NEMA 3R
Color: White
Material: Steel