VNDLPRF CANOPY 20W COOL 120-277

Item #: 0166776

Cat #: VANLED20

UPC: 019813243603

$ 452.93 EA
Company wide:
0 in stock
Documents & Guides
Canopy Lights 3249 Lumens Vanled 20W Drop Clear Lens Bronze

Overview

Canopy Lights 3249 Lumens Vanled 20W Drop Clear Lens Bronze
Also known as: 019813243603, VANLED20, RABVANLED20

Specifications

Wattage: 20
Light Technology: LED
Wattage: 20
Light Technology: LED