N3R HC ENCLOSURE 12X12X6

Item #: 0166770

Cat #: 12126 RHC

UPC: 782051145007

$ 331.31 EA
Company wide:
0 in stock
Documents & Guides
N3R HC ENCLOSURE 12X12X6

Overview

N3R HC ENCLOSURE 12X12X6
Also known as: 782051145007, 12126 RHC, CIR12126RHC

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 3R
Width: 12 in
Depth: 6 in
Material: Steel