N3R HC ENCLOSURE 16X16X6

Item #: 0166767

Cat #: 16166 RHC

UPC: 782051406955

$ 497.65 EA
Company wide:
0 in stock
Documents & Guides
N3R HC ENCLOSURE 16X16X6

Overview

N3R HC ENCLOSURE 16X16X6
Also known as: 782051406955, 16166 RHC, CIR16166RHC

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 16 in
Depth: 6 in
Width: 16 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Material: Steel