LC Fiber Adapter Panel, 6 Duplex, Singlemode, Adapters, Blue

Item #: 0166761

Cat #: FAP6WBUDLCZ

UPC: 074983395378

$ 179.55 EA
Company wide:
36 in stock
Adapter Plate, Single-Mode OS1 & 2, Duplex LC, Capacity: 12 Fibers, Zirconia Ceramic Sleeve, Blue

Overview

Adapter Plate, Single-Mode OS1 & 2, Duplex LC, Capacity: 12 Fibers, Zirconia Ceramic Sleeve, Blue

Fiber adapter panels contain TIA/EIA-604 FOCIS compliant or compatible simplex or duplex fiber optic adapters and meet or exceed TIA/EIA-568-C.3 requirements. Fiber adapter panels include horizontal and vertical MPO adapters, LC, keyed LC, SC, ST, FC, MT-RJ or E-2000 fiber optic adapters. Fiber optic adapters include phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements. LC and SC adapter housing colors follow the TIA/EIA-568-C.3 suggested color identification scheme. Multimedia modular panels allow customization of installation for applications requiring integration of fiber optic and copper cables. Blank fiber adapter panels reserve fiber adapter panel space for future use. All fiber adapter panels snap quickly into the front of fiber optic patch panels and enclosures for easy network deployment or moves, adds, and changes

Also known as: 074983395378, FAP6WBUDLCZ, PDTFAP6WBUDLCZ

Specifications

Color: Blue
Type: Singlemode, Duplex
Number of Ports: 12
Connector Type: LC
Color: Blue
Number of Ports: 12
Type: Singlemode, Duplex
Connector Type: LC