Adapter Plate, 12 Fibers, Aqua

Item #: 0166758

Cat #: FAP6WAQDSCZ

UPC: 074983376322

Add to cart for price
Company wide:
28 in stock
SDX Precision Molded Plate (AQUA), 50/125um Multimode Laser Optimized OM3/4, Duplex SC, 12 fibers, Zirconia Ceramic Sleeve, Color: Aqua.

Overview

SDX Precision Molded Plate (AQUA), 50/125um Multimode Laser Optimized OM3/4, Duplex SC, 12 fibers, Zirconia Ceramic Sleeve, Color: Aqua.

Fiber adapter panels contain TIA/EIA-604 FOCIS compliant or compatible simplex or duplex fiber optic adapters and meet or exceed TIA/EIA-568-C.3 requirements. Fiber adapter panels include horizontal and vertical MPO adapters, LC, keyed LC, SC, ST, FC, fiber optic adapters. Fiber optic adapters include zirconia ceramic split sleeves to fit specific network requirements. LC and SC adapter housing colors follow the TIA/EIA-568-C.3 suggested color identification scheme. Multimedia modular panels allow customization of installation for applications requiring integration of fiber optic and copper cables. Blank fiber adapter panels reserve fiber adapter panel space for future use. All fiber adapter panels snap quickly into the front of fiber optic patch panels and enclosures for easy network deployment or moves, adds, and changes.

Also known as: 074983376322, FAP6WAQDSCZ, PDTFAP6WAQDSCZ

Specifications

Color: Aqua, Black
Type: Duplex, Multimode
Number of Ports: 12
Connector Type: SC
Color: Aqua, Black
Number of Ports: 12
Type: Duplex, Multimode
Connector Type: SC