This product has been discontinued.

20 Watt Bulb MRC16 Halogen Flood 36°
Item #: 0166746
Cat #: 378158
UPC: 046677378158
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 320, Color Temperature: 3100K, Beam Angle: 36°.
Overview
Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 320, Color Temperature: 3100K, Beam Angle: 36°.
Philips Halogen Long Life MR16 lamps make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Also known as: 046677378158, 378158, PHI20MRC16FL36BAB
Specifications
| Shape: | MR16 (Mini Reflector) |
| Volts AC: | 12 |
| Color Temperature: | 3100 (Warm White) |
| Wattage: | 20 |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 320 |
| Light Technology: | Halogen |
| Base: | 2-Pin (GU5.3) |
| Angle: | 36° |
| Shape: | MR16 (Mini Reflector) |
| Color Temperature: | 3100 (Warm White) |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Halogen |
| Angle: | 36° |
| Volts AC: | 12 |
| Wattage: | 20 |
| Lumens: | 320 |
| Base: | 2-Pin (GU5.3) |