N3R HC ENCLOSURE 24X24X8

Item #: 0166705

Cat #: 24248 RHC

UPC: 782051407556

$ 1031.41 EA
Company wide:
0 in stock
Documents & Guides
N3R HC ENCLOSURE 24X24X8

Overview

N3R HC ENCLOSURE 24X24X8
Also known as: 782051407556, 24248 RHC, CIR24248RHC

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 24 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 3R
Depth: 8 in
Height: 24 in
Material: Steel