N3R HC ENCLOSURE 8X8X6

Item #: 0166703

Cat #: 886 RHC

UPC: 782051143256

$ 222.87 EA
Company wide:
0 in stock
Documents & Guides
N3R HC ENCLOSURE 8X8X6

Overview

N3R HC ENCLOSURE 8X8X6
Also known as: 782051143256, 886 RHC, CIR886RHC

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Width: 8 in
Height: 8 in