1/2" LQT Cord Grip Conn., Steel, 0.187-0.250"

Item #: 0166672

Cat #: 4702-3

UPC: 050169470237

$ 33.74 EA
Company wide:
0 in stock
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1/2 Inch, Cable Range: 0.187 Inch - 0.250 Inch, Material: Nylon

Overview

Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1/2 Inch, Cable Range: 0.187 Inch - 0.250 Inch, Material: Nylon
Also known as: 050169470237, 4702-3, RAC47023

Features & Benefits

  • Nylon construction is lightweight and easy to use
  • Neoprene grommet
  • Resists most common industrial corrosives
  • GOTCHA® color-coded ring provides fast identification of cord size
  • Additional colors and sizes available

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.187 - 0.250 in
Diameter: 1/2 in
Diameter Range: 0.187 - 0.250 in
Material: Nylon