15A Decorator Switch, White

Item #: 0166649

Cat #: TM870-WSL

UPC: 785007245530

$ 30.01 EA
Company wide:
0 in stock
Documents & Guides
Single Pole, Illuminated Decorator Switch, 15 amps, 120 volts, White.

Overview

Single Pole, Illuminated Decorator Switch, 15 amps, 120 volts, White.
Also known as: 785007245530, TM870-WSL, PASTM870WSL

Specifications

Type: Grounding, Residential Grade, Illuminated Off, Rocker Switch, Decorator
Volts AC: 120
Poles: 1
Amps: 15
Color: White
Type: Grounding, Residential Grade, Illuminated Off, Rocker Switch, Decorator
Poles: 1
Color: White
Volts AC: 120
Amps: 15