LED Closet Light, 24", 17 Watt, 1225 Lumen, 4000K, 120V

Item #: 0166631

Cat #: FMMCL 24 840 PIR M4

UPC: 888791965001

Call for price
Company wide:
0 in stock
Documents & Guides
LED Closet Light, 24 Inch, 17 Watt, 1225 Lumen, 4000K, 85 CRI, 120 Volt, Passive Infrared Sensor

Overview

LED Closet Light, 24 Inch, 17 Watt, 1225 Lumen, 4000K, 85 CRI, 120 Volt, Passive Infrared Sensor

Provides general illumination in commercial and residential applications. Ideal for use in closets, hallways, pantries, corridors, utility areas and more.

Also known as: 888791965001, FMMCL 24 840 PIR M4, LITFMMCL24840PIR

Specifications

Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1225
Wattage: 17
Color: White
Light Technology: LED
Mounting: Flush
Volts AC: 120
Wattage: 17
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 1225
Color: White