20 Amp Plug, 125/250V, 10-20P, Industrial Grade

Item #: 0166630

Cat #: 9151-N

UPC: 078477808955

$ 89.59 EA
Company wide:
0 in stock
Documents & Guides
20 Amp Plug, 125/250V, NEMA 10-20P, 3P, 3W, Industrial Grade

Overview

20 Amp Plug, 125/250V, NEMA 10-20P, 3P, 3W, Industrial Grade

20-Amp, 125-Volt, Plug, Straight Blade, Industrial Grade, Non-Grounding, Gray

Also known as: 078477808955, 9151-N, LEV9151N

Specifications

Volts AC: 120, 240
Type: Industrial Grade, Plug
Amps: 20
NEMA Configuration: 10-20P
Volts AC: 120, 240
Amps: 20
Type: Industrial Grade, Plug
NEMA Configuration: 10-20P