Adjustable Length Screwdriver 4"-8"

Item #: 0166618

Cat #: 32751

UPC: 092644327513

$ 22.99 EA
Company wide:
73 in stock
Documents & Guides
Adjustable Length Screwdriver: 4"-8", Includes: #2 Philips and 1/4" Slotted

Overview

Adjustable Length Screwdriver: 4"-8", Includes: #2 Philips and 1/4" Slotted

The Adjustable Length screwdriver features a shaft that adjusts within 4-Inch to 8-Inch (10 to 12 cm) for numerous length choices. The shaft is removable and reversible with a different tip on each end. Carry fewer tools with this versatile multi-length, multi-bit driver.

Also known as: 092644327513, 32751, KLE32751

Specifications

Length: 7 in , 6 in , 4 in, 5 in , 8 in
Color: Black
Type: Combo Screwdriver
Material: Rubber
Standards: California Proposition 65
Length: 7 in , 6 in , 4 in, 5 in , 8 in
Type: Combo Screwdriver
Standards: California Proposition 65
Color: Black
Material: Rubber