Ladder Drop-Out, Aluminum, for 36" Wide Tray

Item #: 0166585

Cat #: 9A110436

UPC: 781011280574

Company wide:
0 in stock
Documents & Guides
Ladder Drop-Out, Aluminum, for 36" Wide Tray, Series 2, 3, 4 & 5

Overview

Ladder Drop-Out, Aluminum, for 36" Wide Tray, Series 2, 3, 4 & 5
Also known as: 781011280574, 9A110436, BLI9A110436

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 250
Secondary Voltage: 120