Polytuff II Non-Metallic Liquidtight Tubing, 1/2", Black, 100'

Item #: 0166579

Cat #: B2050

UPC: 783585333199

Company wide:
200 in stock
Documents & Guides
Polytuff II Non-Metallic Liquidtight Tubing, 1/2", Black, 100'

Overview

Polytuff II Non-Metallic Liquidtight Tubing, 1/2", Black, 100'

Liquidtight tubing is designed to house and permanently protect underground cable from moisture, grit, rodents and other environmental hazards that can damage the cable over time. The Kellems brands of liquidtight — PolyTuff® I conduit and PolyTuff® II tubing —feature non-metallic, PVC-based construction, avoiding the challenges of corrosion while providing high strength, superior flexibility and outstanding handleability. When compared to metals, they can be deployed in flexible directions, even accommodating tight turns. They can be cut cleanly with no damaging jagged edges, and help avoid costly fatigue and section separation issues. Sizes are available from ?" to 2" in diameter. Kellems liquidtight conduit pairs with nylon connectors that are completely non-conductive, corrosion resistant and easier to install than metallic liquidtight fittings. They feature a patented SwivelLok® design that eliminates the need for separate straight, 45-degree and 90-degree fittings by providing a full range in one device. In addition, these Kellems non-metallic connectors have a unique design which allows UL 50 ratings of 3R, 4X, 12 and 13.

Also known as: 783585333199, B2050, KELB2050

Features & Benefits

  • PVC core with corrugated walls bonded to PVC jacket
  • Non-metallic construction ends metal fatigue and separation problems
  • Handles twists, turns, bends, switchbacks and straightaways with ease

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Black
Diameter: 1/2 in
Color: Black
Length: 100 ft