Masonry Box, Type: Block-Loc™, 1-Gang, Welded, 3-1/2" Depth, Steel

Item #: 0166577

Cat #: 695B

UPC: 050169500620

$ 15.88 EA
Company wide:
161 in stock
Documents & Guides
Masonry Box, Type: Block-Loc™, 1-Gang, 3-1/2 Inch Depth, Non-Gangable, Side Knockouts: (4) 1/2 and 3/4 Inch Concentric, End Knockouts: (4) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (2) 1/2 and 3/4 Inch Concentric, Welded, Cubic Inches: 22.5, Steel

Overview

Masonry Box, Type: Block-Loc™, 1-Gang, 3-1/2 Inch Depth, Non-Gangable, Side Knockouts: (4) 1/2 and 3/4 Inch Concentric, End Knockouts: (4) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (2) 1/2 and 3/4 Inch Concentric, Welded, Cubic Inches: 22.5, Steel
Also known as: 050169500620, 695B, RAC695B

Features & Benefits

  • Integral brackets securely hold box to concrete block from front and back in masonry block walls, even in irregular openings
  • TKO® Knockouts allow for design and installation flexibility
  • Suppied with ten 1/2-3/4 in.TKO® knockouts
  • Quick and accurate positioning
  • Break off front tabs
  • Non-gangable
  • 22.5 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls
  • N/A

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Color: Gray
Gangs: 1
Material: Steel
Cubic Inches: 22.500 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Cubic Inches: 22.500 in³
Knockout Diameter: 1/2 in, 3/4 in
Color: Gray
Material: Steel