Reducing Bushing, Threaded, 2-1/2" x 2", Aluminum

Item #: 0166565

Cat #: R-76

UPC: 783936570174

$ 58.47 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, 2-1/2 to 2 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, 2-1/2 to 2 Inch, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936570174, R-76, KILR76

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 2 in, 2 1/2 in
Material: Aluminum
Diameter: 2 in, 2 1/2 in
Material: Aluminum