PLATT logo

Liquidtight Connector, 90°, 1", Non-Metallic

Item #: 0166563
Cat #: LN20FA
UPC: 034481043973
$23.07 EA
Company wide:
278 in stock
Documents & Guides
Liquidtight Connector, One-Piece, 90°, 1 inch, Material: Non-Metallic, Gasketed. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Liquidtight Connector, One-Piece, 90°, 1 inch, Material: Non-Metallic, Gasketed. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
1 Inch, 90 Degree, One-Piece Liquidtight Non-Metallic Fitting, CSA, UL E32447, Temperatures up to 60 Degrees C, PVC, Grey
Also known as: 034481043973, LN20FA, CARLN20FA

Specifications

Diameter: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)