Cable/Conduit to Wire Clip, 14-2 to 10-3 MC/AC, 0.45"–0.6" OD, #8–#12 Wire

Item #: 0166551

Cat #: PCS1

UPC: 782856502807

$ 1.37 EA
Company wide:
128 in stock
Documents & Guides
Flexible cable support from #8-#12 drop wire for MC/AC 14-2 through 12-3 with ground up to .600 O.D. Static Load: 25 lbs. Standard Packaging Quantity: 100.

Overview

Flexible cable support from #8-#12 drop wire for MC/AC 14-2 through 12-3 with ground up to .600 O.D. Static Load: 25 lbs. Standard Packaging Quantity: 100.

Supports cable and conduit without bending drop wire Faster installation than traditional methods

Also known as: 782856502807, PCS1, CDYPCS1

Features & Benefits

  • Supports cable and conduit without bending drop wire
  • Faster installation than traditional methods

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant