Wiring Trough, NEMA Type 12, Hinged Cover, 4" x 4" x 72", Gray

Item #: 0166547

Cat #: F44T72HC

UPC: 783510166502

$ 601.34 EA
Company wide:
0 in stock
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 4.00x4.00x72.00, Material/Finish: Steel/Gray.

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 4.00x4.00x72.00, Material/Finish: Steel/Gray.

This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.

Also known as: 783510166502, F44T72HC, HOFF44T72HC

Features & Benefits

  • Ends and seams continuously welded and ground smooth
  • No holes or knockouts
  • Butt hinges
  • External screw clamps
  • Oil-resistant gasket and adhesive

Specifications

Length: 72 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Length: 72 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 12