
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 0166536
Cat #: 7717RAC
UPC: 050169977170
$ 6.42 EA
Company wide:
0
in stock
Documents & Guides
Switch/Outlet Box with 1/2" Offset Bracket, 1-Gang, Non-Metallic, Depth: 2-27/32". Cubic Inches: 20", Includes: Clamps.
Overview
Switch/Outlet Box with 1/2" Offset Bracket, 1-Gang, Non-Metallic, Depth: 2-27/32". Cubic Inches: 20", Includes: Clamps.
Also known as: 050169977170, 7717RAC, RAC7717RAC
Features & Benefits
- RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.
- Single-gang boxes have knockouts that break out quickly and cleanly for faster installtion.
- Positioning tabs for fast accurate mounting on studs ot joists.
Specifications
| Width: | 2 1/4 in |
| Mounting: | Clamp, Bracket, Nail On |
| Depth: | 2 27/32 in |
| Color: | Gray |
| Gangs: | 1 |
| Material: | PVC |
| Cubic Inches: | 20 in³ |
| Width: | 2 1/4 in |
| Depth: | 2 27/32 in |
| Gangs: | 1 |
| Cubic Inches: | 20 in³ |
| Mounting: | Clamp, Bracket, Nail On |
| Color: | Gray |
| Material: | PVC |