Snap In Connector, Mini-Com, TX6A 10Gig UTP, Cat 6A, Blue

Item #: 0166535

Cat #: CJ6X88TGBU

UPC: 074983634347

$ 26.54 EA
Company wide:
0 in stock
Category 6A, RJ45, 10 Gb/s, 8-position, 8-Wire Universal Module, Blue

Overview

Category 6A, RJ45, 10 Gb/s, 8-position, 8-Wire Universal Module, Blue

Category 6A, RJ45, 10 Gb/s, 8-position, 8-wire universal module, bulk packaged,Blue.

Also known as: 074983634347, CJ6X88TGBU, PDTCJ6X88TGBU

Specifications

Mounting: Snap In
Color: Blue
Connector Type: CAT 6A
Mounting: Snap In
Connector Type: CAT 6A
Color: Blue