2
more

Breaker, Molded Case, 3P, 20A, 480VAC, 250VDC, 14kAIC
Item #: 0166502
Cat #: EHD3020L
UPC: 786679317075
$ 1437.61 EA
Company wide:
0
in stock
Documents & Guides
20 Amp, 3-Pole, Series C, NEMA F-Frame, Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip,Line and Load Terminals
Overview
20 Amp, 3-Pole, Series C, NEMA F-Frame, Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip,Line and Load Terminals
Also known as: 786679317075, EHD3020L, CUTEHD3020L
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Amps: | 20 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 20 |
| Poles: | 3 |
| Volts AC: | 480 |
| Interrupt Rating AC: | 14 kA |