8 Port PoE/PoE+ Switch

Item #: 0166399

Cat #: FO-065-7309POEP

UPC: 763474171774

Call for price
Company wide:
0 in stock
Documents & Guides
PoE/PoE+ Switch, 8-Port, 10/100BaseT/TX, Fiber Uplink Port 1000Base SFP. Max. Total PoE/PoE+ Power 135W Max. PoE+ Devices Class 4 - 30 W (4) Max. PoE Devices Class 3 -- 15.4 W (8), Class 2 -- 7.7 W (8)

Overview

PoE/PoE+ Switch, 8-Port, 10/100BaseT/TX, Fiber Uplink Port 1000Base SFP. Max. Total PoE/PoE+ Power 135W Max. PoE+ Devices Class 4 - 30 W (4) Max. PoE Devices Class 3 -- 15.4 W (8), Class 2 -- 7.7 W (8)

The Signamax 16-Port Unmanaged PoE+ Switch provides nonblocking performance to all 16 unmanaged 10/100/1000BaseT/TX ports, all of which are PoE+ equipped, plus 2-1000Base SFP only port. This switch can remotely power up to 16 IP cameras, wireless access points, VoIP telephones, IP access controllers, and other devices that meet either the IEEE 802.3af PoE 15.4 watt standard or the IEEE 802.3at PoE+ 30 watt standard. This is a cost-effective and efficient PoE+ extension solution for mid-sized offices and work groups.

Also known as: 763474171774, FO-065-7309POEP, SIG0657309POEP

Specifications

Type: PoE Switch
Number of Ports: 8
Type: PoE Switch
Number of Ports: 8