
LED Low-Bay/High-Bay, 120-277V, 4000K
Item #: 0166397
Cat #: HBLEDLD424NUNV
UPC: 80083721788
Company wide:
0
in stock
Documents & Guides
LED Low-Bay/High Bay, 120-277V, 4000K, 24000 Lumens, 0-10V Dimming
Overview
LED Low-Bay/High Bay, 120-277V, 4000K, 24000 Lumens, 0-10V Dimming
Also known as: 80083721788, HBLEDLD424NUNV, METHBLEDLD424NUNV
Specifications
| Lumens: | 24000 |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Size: | 2 x 4 ft. |
| Lumens: | 24000 |
| Light Technology: | LED |
| Size: | 2 x 4 ft. |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |