Heavy-Duty Free-Stand Disconnect Enclosure, 72.12" x 28.25" x 18.12"
Item #: 0166391
Cat #: A72XM2818FTCG
UPC: 783510256722
$ 5031.66 EA
Company wide:
0
in stock
Documents & Guides
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 28.25 x 18.12 Inch
Overview
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 28.25 x 18.12 Inch
nVent HOFFMAN HOFA72XM2818FTCG is available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-IN. high to provide a clear line of site above the enclosure.
Also known as: 783510256722, A72XM2818FTCG, HOFA72XM2818FTCG
Specifications
| IP/NEMA Rating: | IP55, NEMA 12 |
| Material: | Steel |
| Height: | 72.120 in |
| Width: | 28.250 in |
| Depth: | 18.120 in |
| Finish: | Powder Coated |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Height: | 72.120 in |
| Depth: | 18.120 in |
| Material: | Steel |
| Width: | 28.250 in |
| Finish: | Powder Coated |