
Mini-Com® UTP RJ45 Cat 6A TG Jack Module, Violet
Item #: 0166385
Cat #: CJ6X88TGVL
UPC: 074983648214
Add to cart for price
Company wide:
8
in stock
Documents & Guides
Mini-Com® UTP RJ45 Category 6A TG Jack Module, Violet
Overview
Mini-Com® UTP RJ45 Category 6A TG Jack Module, Violet
The Mini-Com® Cat 6A UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is violet.
Also known as: 074983648214, CJ6X88TGVL, PDTCJ6X88TGVL
Specifications
| Mounting: | Snap In |
| Color: | Violet |
| Connector Type: | CAT 6A |
| Mounting: | Snap In |
| Connector Type: | CAT 6A |
| Color: | Violet |