20A Industrial Grade Duplex Receptacle, 5-20R, Green

Item #: 0166378

Cat #: 5362-S2N

UPC: 078477722619

$ 8.88 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Green

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Green

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.

Also known as: 078477722619, 5362-S2N, LEV5362S2N

Specifications

Color: Green
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Green
NEMA Configuration: 5-20R
Amps: 20
Material: Nylon