20A Industrial Grade Duplex Receptacle, 5-20R, Black

Item #: 0166355

Cat #: 5362-S1E

UPC: 078477711415

$ 9.16 EA
Company wide:
1 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Black

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Black
Also known as: 078477711415, 5362-S1E, LEV5362S1E

Specifications

Color: Black
Amps: 20
Type: Controlled, Self-Grounding
NEMA Configuration: 5-20R
Material: Nylon
Color: Black
Type: Controlled, Self-Grounding
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R