20A Industrial Grade Decora Receptacle, 5-20R, Red

Item #: 0166345

Cat #: 16352-2PR

UPC: 078477706152

$ 19.32 EA
Company wide:
0 in stock
Documents & Guides
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Red

Overview

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Red

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol

Also known as: 078477706152, 16352-2PR, LEV163522PR

Specifications

Poles: 2
Color: Red
Amps: 20
Type: Controlled, Self-Grounding
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Poles: 2
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Red
Type: Controlled, Self-Grounding
Volts AC: 125