
$ 441.28 EA
Company wide:
1
in stock
Documents & Guides
PVC Double-Coated Dead End Device Box, FD Series, Single Gang, Deep Style, Two Hubs 3/4 Inch/21 Metric, Iron Alloy, Gray
Overview
PVC Double-Coated Dead End Device Box, FD Series, Single Gang, Deep Style, Two Hubs 3/4 Inch/21 Metric, Iron Alloy, Gray
Protect your electrical wiring with PVC coated 1-gang device boxes—engineered for maximum corrosion resistance and durability in harsh environments. Ideal for industrial, commercial, and outdoor applications, these boxes provide a secure, weather-resistant enclosure for a single switch or outlet. The tough PVC coating shields against chemicals, moisture, and abrasion, ensuring long-lasting, code-compliant performance. Choose PVC coated 1-gang device boxes for superior protection and reliability in demanding conditions.
Also known as: 704508377823, FDD2-G, OCAFDD2G
Specifications
| Color: | Gray |
| Gangs: | 1 |
| Material: | PVC Coated Iron Alloy |
| Number of Hubs: | 2 |
| Color: | Gray |
| Material: | PVC Coated Iron Alloy |
| Gangs: | 1 |
| Number of Hubs: | 2 |