20A Decora Plus Controlled Receptacle, 5-20R, Black

Item #: 0166321
Cat #: 16352-1PE
UPC: 078477706039
$ 17.55 EA
Company wide:
11 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Hot Terminal Split w/1 Plug Controlled, Self Grounding, Back & Side Wired, Contractor Pack - Black

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Hot Terminal Split w/1 Plug Controlled, Self Grounding, Back & Side Wired, Contractor Pack - Black
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol
Also known as: 078477706039, 16352-1PE, LEV163521PE

Specifications

Color: Black
Amps: 20
NEMA Configuration: 5-20R
Type: Self-Grounding
Volts AC: 125
Material: Nylon
Color: Black
NEMA Configuration: 5-20R
Volts AC: 125
Amps: 20
Type: Self-Grounding
Material: Nylon

Customer Reviews

No reviews for this product
(0)