PLATT logo

Incandescent Decorative Lamp, Bent Tip, 60W, 120V

Item #: 0166312
Cat #: BC60BA9C/3FLL 120V 6/2
UPC: 046677168056
$ 0.45 EA
Sale
Company wide:
2 in stock
Incandescent Decorative Lamp, 60W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 545, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 16805-4* Blister Card (BC) Pack.

Overview

Incandescent Decorative Lamp, 60W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 545, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 16805-4* Blister Card (BC) Pack.
Philips DuraMax® Long Life Decorative bent tip bulbs reduce the hassle of replacinglight bulbs every few months, since all DuraMax products last longerthan standard incandescent light bulbs. Philips Duramax decorative bent tip bulbs are available in a variety of wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor.
Also known as: 046677168056, BC60BA9C/3FLL 120V 6/2, PHIBC60BA9CFLL

Specifications

Shape: BA9 (Bent Tip)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Lumens: 545
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: BA9 (Bent Tip)
Color Rendering Index (CRI): 100
Lumens: 545
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)