Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #550250

Item #: 0166310
Cat #: BC60B10-1/2C/CL/LL 120V 6/2TP
UPC: 046677168261
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Decorative Lamp, 60W, 120V, Bulb: B10.5 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 550, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16826-0* 1=pack of 2 bulbs

Overview

Incandescent Decorative Lamp, 60W, 120V, Bulb: B10.5 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 550, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16826-0* 1=pack of 2 bulbs
Philips DuraMax® Long Life Decorative blunt tip bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Philips Duramax decorative blunt tip bulbs are available in a variety of shapes, sizes and wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor
Also known as: 046677168261, BC60B10-1/2C/CL/LL 120V 6/2TP, PHIBC60B1012CCLLL

Specifications

Shape: B10-1/2 (Blunt Tip)
Color: Clear
Lumens: 550
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: B10-1/2 (Blunt Tip)
Lumens: 550
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)