40 Watt Incandescent Bulb Frost Bent Tip - 2-Pk

Item #: 0166305

Cat #: BC40BA9C/3FLL 120V 6/2

UPC: 046677168094

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Decorative Lamp, 40W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 295, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 16809-6*

Overview

Incandescent Decorative Lamp, 40W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 295, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 16809-6*

Philips DuraMax® Long Life Decorative bent tip bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Philips Duramax decorative bent tip bulbs are available in a variety of wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor.

Also known as: 046677168094, BC40BA9C/3FLL 120V 6/2, PHIBC40BA9CFLL

Specifications

Lumens: 295
Shape: BA9 (Bent Tip)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 295
Volts AC: 120
Wattage: 40
Light Technology: Incandescent
Shape: BA9 (Bent Tip)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)