This product has been discontinued.

Incandescent Decorative Lamp, 40W, 120V, Bulb: B10.5 (Blunt Tip), Base: Candelabra Screw (E12), Lume
Item #: 0166304
Cat #: BC40B10-1/2C/CL/LL 120V 6/2TP
UPC: 046677168254
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Incandescent Decorative Lamp, 40W, 120V, Bulb: B10.5 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 300, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16825-2* 1 = pack of 2 lamps.
Overview
Incandescent Decorative Lamp, 40W, 120V, Bulb: B10.5 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 300, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16825-2* 1 = pack of 2 lamps.
Philips DuraMax® Long Life Decorative blunt tip bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Philips Duramax decorative blunt tip bulbs are available in a variety of shapes, sizes and wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor.
Also known as: 046677168254, BC40B10-1/2C/CL/LL 120V 6/2TP, PHIBC40B1012LL
Specifications
| Shape: | B10-1/2 (Blunt Tip) |
| Color: | Clear |
| Volts AC: | 120 |
| Lumens: | 300 |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 40 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |
| Base: | Candelabra Screw (E12) |
| Shape: | B10-1/2 (Blunt Tip) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2700 (Warm White) |
| Base: | Candelabra Screw (E12) |
| Color: | Clear |
| Lumens: | 300 |
| Wattage: | 40 |
| Light Technology: | Incandescent |