PLATT logo

25 Watt Incan. Bulb Frost Bent Tip, 2-Pack

Item #: 0166295
Cat #: BC25BA9C/F/LL 6/2
UPC: 046677168100
Call for price
Company wide:
0 in stock
Incandescent Decorative Lamp, 25W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 145, Rated Average Life: 2,000 Hrs. Color: Frost, Quantity (1) = 2-Pack *Philips Part # 16810-4*

Overview

Incandescent Decorative Lamp, 25W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 145, Rated Average Life: 2,000 Hrs. Color: Frost, Quantity (1) = 2-Pack *Philips Part # 16810-4*
Philips DuraMax® Long Life Decorative bent tip bulbs reduce the hassle of replacinglight bulbs every few months, since all DuraMax products last longerthan standard incandescent light bulbs. Philips Duramax decorative bent tip bulbs are available in a variety of wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor.
Also known as: 046677168100, BC25BA9C/F/LL 6/2, PHIBC25BA9CFLL

Specifications

Shape: BA9 (Bent Tip)
Volts AC: 120
Lumens: 145
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: BA9 (Bent Tip)
Lumens: 145
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Volts AC: 120
Wattage: 25
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)