2 AWG Copper Standard Barrel Reducing Adapter

Item #: 0166273

Cat #: YSR2CFX6CFXLTCKITC

UPC: 781810345764

Company wide:
0 in stock
Documents & Guides
Compression Sleeve, Reducing Adapter, Copper, 2 AWG, Standard Barrel, 1.96" Strip Length

Overview

Compression Sleeve, Reducing Adapter, Copper, 2 AWG, Standard Barrel, 1.96" Strip Length
Also known as: 781810345764, YSR2CFX6CFXLTCKITC, BURYSR2CFX6CFXLTCK

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2
Material: Copper
Allowable Gauge Range: 2
Standards: California Proposition 65