B30 Series Raised Profile Rectangular Labels

Item #: 0166267

Cat #: B30EP-174-593-RD

UPC: 754473211189

$ 383.99 EA
Company wide:
0 in stock
Documents & Guides
B30 Series Raised Profile Rectangular Labels, Polyester, Red, Heat Resistant, Permanent Adhesive, 1 Inch Height, 4 inch Width, 300 Labels per Roll

Overview

B30 Series Raised Profile Rectangular Labels, Polyester, Red, Heat Resistant, Permanent Adhesive, 1 Inch Height, 4 inch Width, 300 Labels per Roll

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 754473211189, B30EP-174-593-RD, BRAB30EP174593RD

Specifications

Color: Red
Material: Polyester
Type: Label
Color: Red
Type: Label
Material: Polyester